Sentry Steel Toe PVC Safety Boots, Size 11

  • Mfr # 72127-11

  • Zoro # G922839785


product price:  $86.75
/pr

Key Features

Upper Material
PVC
Toe Type
Steel
Waterproof
Yes
Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72127-11
Zoro #
G922839785
UPC #
885999153858
Country of Origin
Viet Nam

Dimensions

Width
Medium
Size
11

Details

Upper Material
PVC
Toe Type
Steel
Waterproof
Yes
Item
Boots
Color
White

Description

An ideal choice for food production environments, these comfortable and liquid-resistant boots provide durable and long-lasting protection to keep you going.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.