
Sentry Steel Toe PVC Safety Boots, Size 14
Mfr # 72127-14
Zoro # G022839814
product price:Â $86.75
/prKey Features
Upper Material
PVC
Waterproof
Yes
Toe Type
Steel
Width
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
72127-14
Zoro #
G022839814
UPC #
885999153889
Country of Origin
Viet Nam
Dimensions
Width
Medium
Size
14
Details
Upper Material
PVC
Waterproof
Yes
Item
Boots
Toe Type
Steel
Color
White
Description
An ideal choice for food production environments, these comfortable and liquid-resistant boots provide durable and long-lasting protection to keep you going.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.