This item is Discontinued.

Shoes For Crews Unisex, Composite Toe, Work Boots, 14, D, Black, 8280H 8280HW

Unisex, Composite Toe, Work Boots, 14, D, Black, 8280H (Discontinued)

  • Mfr # 8280HW
  • Zoro # G0168196
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8280HW
Zoro #
G0168196
UPC #
885999036380
Country of Origin
China

Dimensions

Size
14
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8280H
Waterproof
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Metatarsal System
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Shank Material
Plastic
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
SFC V-Grip
Outsole Material
Rubber
Non Metallic Upper
Yes
Liner Material
Leather
Footwear Construction Type
Cemented
Insulation Weight
None
Waterproof Type
Water Resisting Leather
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Ninety Degree Heel
No
Chemical Resisting Sole
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Conductive
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Static Dissipative
No
Insulation Type
None

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 8280H, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.