Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shoes For Crews Unisex, Composite Toe, Work Boots, 9-1/2, D, Black, 8089 8296D

Unisex, Composite Toe, Work Boots, 9-1/2, D, Black, 8089 (Discontinued)

  • Mfr # 8296D
  • Zoro # G0169115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8296D
Zoro #
G0169115
UPC #
885999049748
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
D
Height
4 in
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8089
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Insole System
Removable
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Construction Type
Cemented
Insulation Weight
None
Completely Non Metallic
No
Waterproof Type
Water Resisting Leather
Conductive
No
Electrical Hazard Rated
No
Wide Toe Cap
No
Non-Marking Sole
No
Liner Material
Leather
Footwear Style
Hiker Low
Metatarsal System
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
SFC V-Grip
Static Dissipative
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black, Gender Unisex, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 8089, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.