
Unisex Raptor Tall Rubber Boots, Nano Composite Toe Toe, 15 in Height, Black, 10
Mfr # 72307
Zoro # G011972881
product price:Â $153.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Nano Composite Toe
Gender
Unisex
Color
Black
Height
15 in
Series
Raptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72307
Zoro #
G011972881
UPC #
885999170954
Country of Origin
Switzerland
Dimensions
Size
10
Height
15 in
Footwear Width
Medium
Details
Toe Type
Nano Composite Toe
Gender
Unisex
Color
Black
Item
Tall Rubber Boots
Series
Raptor
Upper Material
Neoprene/PVC
Slip Resistant
Yes
Style Number
72307
Description
While there are many rubber boots on the market, no others take into account the interior of the boot and the unique level of comfort that the Raptor 15'' NCT provides. Ideal for food processing and similar jobs that require waterproof boots with a saf...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.