
Vitality II Women's Athletic Slip Resistant Shoe, Size 7.5, PR
Mfr # 28362
Zoro # G211972377
product price: $86.75
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28362
Zoro #
G211972377
UPC #
885999075020
Country of Origin
Viet Nam
Dimensions
Size
7.5
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
28362
Description
Super lightweight construction means less pressure on your feet, and the FLEX TREAD; outsole encourages your foot and shoe to work comfortably together. Work hard? This is the shoe for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.