
Voyager II Soft Toe Safety Work Boots, Size 7
Mfr # 69238-7
Zoro # G022839944
product price:Â $104.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Material
Leather, Mesh
Toe Type
Soft
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69238-7
Zoro #
G022839944
UPC #
885999117553
Country of Origin
Viet Nam
Dimensions
Size
7
Footwear Width
Medium
Details
Color
Black
Material
Leather, Mesh
Toe Type
Soft
Waterproof
Yes
Closure Type
Lace-Up
Item
Boots
Description
Leather and mesh construction with slip-resistant outsoles and premium supportive insoles provide your workers with the elevated comfort and protection they deserve.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.