
Women's Lila Jasmin Slip-On, Soft Leather; Leather Upper, Black, Size 7.5 Wide
Mfr # 51905W
Zoro # G211973046
product price:Â $83.65
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Soft Leather; Leather
Gender
Women's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51905W
Zoro #
G211973046
UPC #
885999129563
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Wide
Details
Item
Lila Jasmin Slip-On
Color
Black
Upper Material
Soft Leather; Leather
Gender
Women's
Waterproof
Yes
Description
Jasmine Women's Casual Slip Resistant Shoe, Wide, Size 7.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.