Women's Quincy Slip-On Shoe, Synthetic Upper, Black, Size 10 Medium

  • Mfr # 35365

  • Zoro # G211972667


product price:  $81.15
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Synthetic
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35365
Zoro #
G211972667
UPC #
885999116389
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Quincy Slip-On Shoe
Color
Black
Upper Material
Synthetic
Gender
Women's

Description

Enjoy first-rate comfort, style and safety with this casual slip-on which provides a natural fit, water-resistant design, and the slip resistance you need to stay safe on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.