Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shoes For Crews Work Boots, Unisex, 15, Brown, PR 8085

Work Boots, Unisex, 15, Brown, PR (Discontinued)

  • Mfr # 8085
  • Zoro # G7781365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8085
Zoro #
G7781365
UPC #
885999029054
Country of Origin
China

Dimensions

Size
15
Footwear Width
D
Height
5-1/2"
Heel Height
1 in or Greater

Details

Color
Brown
Gender
Unisex
Toe Type
Plain
Footwear Style
6 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace Up
Footwear Construction Type
Cemented
Outsole Material
Rubber
Shank Material
Steel
Liner Material
Nylon/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Midsole Material
PU
Insole System
Removable
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Conductive
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Material Description
Distressed, Oiled Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.58
Completely Non Metallic
No
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
8085
Item
Work Boots
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Footwear Sole Pattern
SFC Mighty Grip
Metatarsal Guard
No
Upper Material
Full Grain Leather
Resists
Slips
Metatarsal System
No

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Brown, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive Yes, Puncture Resistant Insole No, Static Dissipative No, Style Number 8085, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.