This item is Discontinued.

Shop-Air 36" Stainless Steel Direct Drive Drum Fan 3613D-12BH-SWH

36" Stainless Steel Direct Drive Drum Fan (Discontinued)

  • Mfr # 3613D-12BH-SWH
  • Zoro # G6284419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3613D-12BH-SWH
Zoro #
G6284419
UPC #
262821180280
Country of Origin
United States

Dimensions

Outside Dia.
36"

Details

Item
Drum Fan
Motor HP
1/2
Number of Blades
3
Drive Type
Direct
Housing Material
Stainless steel

Description

Stainless Stl Direct Drive Drum Fan,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.