Shop SHOP TUFF
See all product information
Create Account
15 Gallon Low-Profile Oil Drain w/110V pump
- Mfr # STF-15GODACP
- Zoro # G023085258
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Application
Oil Drain
Width
26 in
Material of Construction
Steel
Length
42.5 in
Hose
3/4" X 8' Evacuation Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STF-15GODACP
- Zoro #
- G023085258
- UPC #
- 832830003254
- Country of Origin
- Viet Nam
- Application
- Oil Drain
- Material of Construction
- Steel
- Hose
- 3/4" X 8' Evacuation Hose
- For Use With
- Draining Oil, Anifreeze, and Other Fluids
- Capacity (Gal.)
- 15 gallons
- Color
- Gray
- Front Casters
- Two Front 3" Swivel Casters
- Pump
- 110V, 60Hz, 1.6 Amp Pump
- Includes
- Oil Drain, 110V Pump
- Rear Wheels
- Two Rear 5" Wheels
- Item
- Oil Drain
- Finish
- Powder Coat
- Drain Rate
- 2.5 Gpm
Dimensions
- Width
- 26 in
- Length
- 42.5 in
- Height (In.)
- 9 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.