Shop SHOP TUFF
See all product information
Create Account
15 Gallon Low-Profile Oil Drain w/pump
- Mfr # STF-15GS
- Zoro # G023085241
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
For Use With
Draining Oil, Anifreeze, and Other Fluids
Width
25 in
Color
Gray
Rear Wheels
Two Rear 5" Wheels
Hose
3/4" X 8' Evacuation Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STF-15GS
- Zoro #
- G023085241
- UPC #
- 832830002028
- Country of Origin
- Viet Nam
- For Use With
- Draining Oil, Anifreeze, and Other Fluids
- Color
- Gray
- Rear Wheels
- Two Rear 5" Wheels
- Hose
- 3/4" X 8' Evacuation Hose
- Capacity (Gal.)
- 15 gallons
- Material of Construction
- Steel
- Application
- Oil Drain
- Includes
- Oil Drain, Pump
- Pump
- Rotary Hand Pump
- Item
- Oil Drain
- Finish
- Powder Coat
- Front Casters
- Two Front 3" Swivel Casters
Dimensions
- Width
- 25 in
- Height (In.)
- 7.875 in
- Length
- 48 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.