Drywall Lift
- Mfr # LCI-812
- Zoro # G923085242
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Maximum Drywall Panel Size
4ft x 16 ft
Capacity
150 lbs
Application
Drywall Hoist
Overall Width
49.2 in
Overall Height
79.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCI-812
- Zoro #
- G923085242
- UPC #
- 832830003551
- Country of Origin
- China
- Capacity
- 150 lbs
- Application
- Drywall Hoist
- Item
- Lift
- For Use With
- Drywall
- Includes
- Drywall Hoist, 3 Casters
- Color
- Red
- Assembly And Disassembly
- No Tools Required
- Material
- Steel
Dimensions
- Maximum Drywall Panel Size
- 4ft x 16 ft
- Overall Width
- 49.2 in
- Overall Height
- 79.5 in
- Lifting Height Min.
- 4 ft
- Lifting Height Max.
- 11 ft
- Overall Length
- 31.1 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.