This item is Discontinued.

Shop-Vac All Around(R) EZ, Wet/Dry Vacuum, 120 cfm 5895100

All Around(R) EZ, Wet/Dry Vacuum, 120 cfm (Discontinued)

  • Mfr # 5895100
  • Zoro # G5194192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5895100
Zoro #
G5194192
UPC #
120254602062
Country of Origin
China

Dimensions

Tank Size
1 1/2 gal
Width
9 5/8 in
Length
12 1/4 in
Power Cord Length
18 ft
Hose Dia.
1-1/4"
Hose Length
7 ft.
Height
17 1/4 in

Details

Item
Wet/Dry Vacuum
Air Flow
120 cfm
Static Pressure
52 in
Tank Material
Plastic
Number of Motor Stages
1
Voltage
120v
Amps
7.4
Standards
cUL, Us
Series
All Around(R) EZ
Vacuum Capacity
1.5 gal.
Includes
(2) Extension Wands, 4-Wheel Dolly, Crevice Tool, Disposable Filter Bag, Dusting Brush, Foam Sleeve, Hose, Multi-Surface Floor Nozzle, Top Handle, Utility Nozzle, Wall Bracket
Filter Type
Standard
Dry Capacity
0.8 gal.
Average Brush Life
400 hr
Sound Level dBA
Not Rated
Casters
Yes
Hz
60
Vacuum Filter
Bag, Foam
Net Weight
10.4 lb.
Wet Capacity
1/2 gal.
Peak HP
2 HP
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners

Description

Shop Vacuum, Static Pressure 52 in, Tank Material Plastic, Tank Size 1 1/2 gal, Number of Motor Stages 1, Height 17 1/4 in, Length 12 1/4 in, Width 9 5/8 in, Average Brush Life 400 hr, Power Cord Length 18 ft, Includes (2) Extension Wands, 4-Wheel Dolly, Crevice Tool, Dusting Brush, Foam Sleeve, Hose, Multi-Surface Floor Nozzle, Top Handle, Utility Nozzle, Wall Bracket, Standards cUL, US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.