Shop SHOP-VAC

Backpack Dry Vac w/Extension Cord

  • Mfr # 5430299
  • Zoro # G522720988

product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
24 in
Static Pressure
90 in
Includes Battery
No
Bag/Cartridge Reusability
Disposable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5430299
Zoro #
G522720988
UPC #
-
Country of Origin
Viet Nam
Voltage
120V
Static Pressure
90 in
Includes Battery
No
Bag/Cartridge Reusability
Disposable
Power Source
Corded
Weight
11 lb
HEPA Rated Machine
Not HEPA Rated
Filter Included
Standard
Includes Charger
No
Number of Motor Stages
1
Includes
Crevice Tool, Filter Bag, Floor Nozzle, Gulper Nozzle, (2) Metal Extension Wands, Round Brush, Cloth Filter
Vacuum Capacity
1 1/2 gal
Plug Type
Two-Prong
Power
1,000 W
Motor Efficiency Type
Brushed
Item
Backpack Vacuum
Vacuum Collection Type
Bag
Vacuum Pickup Type
Dry
Features
Adjustable Waist Belt, Comfortable Fit with Padded Shoulder Straps, Portable, Powerful Suction
Bag/Cartridge Material
Paper
Standards
ETL
Sound Level
74 dB
Frequency
60 Hz
Vacuum Air Flow
80 cfm
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Height
24 in
Hose Length
3 ft
Cord Length
20 ft
Hose Dia.
1 1/2 in
Fits Chest Size
Adjustable Waist Belt, Comfortable Fit with Padded Shoulder Straps, Portable, Powerful Suction

Description

Backpack Dry Vac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.