Shop SHOP-VAC

Backpack Dry Vac

  • Mfr # 5430300
  • Zoro # G523553394

product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Waist Belt, Comfortable Fit with Padded Shoulder Straps, Portable, Powerful Suction
Vacuum Capacity
1 1/2 gal
Bag/Cartridge Material
Paper
Includes Battery
No
Hose Dia.
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5430300
Zoro #
G523553394
UPC #
-
Country of Origin
Viet Nam
Features
Adjustable Waist Belt, Comfortable Fit with Padded Shoulder Straps, Portable, Powerful Suction
Vacuum Capacity
1 1/2 gal
Bag/Cartridge Material
Paper
Includes Battery
No
Vacuum Pickup Type
Dry
Voltage
120V
Standards
ETL
Bag/Cartridge Reusability
Disposable
Vacuum Air Flow
80 cfm
Filter Included
Standard
Plug Type
Two-Prong
Static Pressure
90 in
Number of Motor Stages
1
Sound Level
74 dB
HEPA Rated Machine
Not HEPA Rated
Includes Charger
No
Vacuum Collection Type
Bag
Weight
14 lb
Power Source
Corded
Includes
50 ft Extension Cord, Crevice Tool, Filter Bag, Floor Nozzle, Gulper Nozzle, (2) Metal Extension Wands, Round Brush, Cloth Filter
Power
1,000 W
Frequency
60 Hz
Motor Efficiency Type
Brushed
Item
Backpack Vacuum
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Hose Dia.
1 1/2 in
Hose Length
3 ft
Cord Length
52 ft
Height
24 in
Fits Chest Size
Adjustable Waist Belt, Comfortable Fit with Padded Shoulder Straps, Portable, Powerful Suction

Description

Backpack Dry Vac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.