Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Shop Vacuum, 18 gal Tank Size, Plastic, 2 in Vacuum Hose Dia, 12 ft Hose

  • Mfr # 9627306

  • Zoro # G903550104


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
70 in
Tank Material
Plastic
Tank Size
18 gal
Vacuum Hose Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9627306
Zoro #
G903550104
UPC #
026282600097
Country of Origin
Multiple

Dimensions

Tank Size
18 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
12 ft
Power Cord Length
20 ft

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
70 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
6 1/2 hp
Voltage
120 V
Frequency
60 Hz
Weight
31.4 lb
Standards
cETLus
Current
12 A
Motor Efficiency Type
Brushed
Air Watts
240 W
Plug Type
Two Prong
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
Application
Basements, Garages, Jobsite Cleanup, Workshops
Features
Cord Storage, Rear Blower Port Converts Vacuum to a Blower, SVX2(R) Advanced Motor Technology
Vacuum Air Flow
100 cfm
Includes
(1) 10 to 14 Gallon High Efficiency Disposable Filter Bag (90672, Type I), (2) 1.5 in Diameter Extension Wands (91985), 12 ft x 1.5 in Diameter Lock-On(R) Hose (90625), 14 in Wet/Dry Floor Nozzle (91916), 16 in Crevice Tool (91998), Adaptor (91984), Claw Utility Nozzle (91961), Foam Sleeve (90585 Type R), Tool Storage Basket Ultra-Web(R) Cartridge Filter (90350, Type X)

Description

Shop Vacuum,120 V,110 cfm,20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.