Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Shop Vacuum, 18 gal Tank Size, Plastic, 3 in Vacuum Hose Dia, 8 ft Hose Lg

  • Mfr # 9601806

  • Zoro # G903531592


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
45 in
Tank Material
Plastic
Tank Size
18 gal
Vacuum Hose Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601806
Zoro #
G903531592
UPC #
026282600066
Country of Origin
Multiple

Dimensions

Tank Size
18 gal
Vacuum Hose Dia.
2 1/2 in
Vacuum Hose Length
8 ft
Power Cord Length
20 ft

Details

Item
Built-In Pump Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
45 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
6 hp
Voltage
120 V
Frequency
60 Hz
Weight
36.5 lb
Standards
cULus
Includes
(15) 22 Gallon High Efficiency Disposable Filter Bag (90673, Type J), (2) 2.5 in Diameter Extension Wands (90684), 14 in Wet/Dry Floor Nozzle (90677), 8 ft x 2.5 in Diameter Lock-On(R) Hose, 8 in Utility Nozzle (90675), Concentrator Nozzle (90683), Crevice Tool (90678), Elbow Grip, Foam Sleeve (90585 Type R), Tool Storage Basket Cartridge Filter (90304 Type U), Type X)
Features
Large Tank Drain, Rear Blower Port Converts Vacuum to a Blower
Air Watts
235 W
Application
Jobsite Cleanup, Workshops, Garages, Basements
Vacuum Filtration Type
Standard
Motor Efficiency Type
Brushed
Plug Type
Two Prong
Current
11.8 A
Vacuum Air Flow
130 cfm
Vacuum Power Source
Corded

Description

Built-In Pump Shop Vacuum,120 V,130 cfm,20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.