Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Shop Vacuum, 22 gal Tank Size, Plastic, 2 in Vacuum Hose Dia, 12 ft Hose, Std

  • Mfr # 9627406

  • Zoro # G612167495


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
66 in
Tank Material
Plastic
Tank Size
22 gal
Tank Wet Capacity
22 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9627406
Zoro #
G612167495
UPC #
026282962744
Country of Origin
China

Dimensions

Tank Size
22 gal
Vacuum Hose Dia.
1 1/2 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
66 in
Tank Material
Plastic
Tank Wet Capacity
22 gal
Number of Motor Stages
1
Peak Horsepower
6 1/2 hp
Voltage
120 V
Current
12 A
Vacuum Air Flow
94 cfm
Vacuum Filtration Type
Standard
Vacuum Power Source
Corded

Description

Wet/Dry Vac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.