Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 6 gal Tank Size, Plastic, 1 in Vacuum Hose Dia, 7 ft Hose, 65 cfm Air Flow

  • Mfr # 9653606

  • Zoro # G803531593


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
58 in
Tank Material
Plastic
Tank Size
6 gal
Vacuum Hose Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9653606
Zoro #
G803531593
UPC #
026282600134
Country of Origin
Multiple

Dimensions

Tank Size
6 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
7 ft
Power Cord Length
12 ft

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
58 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
3 1/2 hp
Voltage
120 V
Frequency
60 Hz
Weight
18.79 lb
Standards
cULus
Vacuum Filtration Type
Standard
Plug Type
Three Prong
Application
Basement, Garage, Workshop
Motor Efficiency Type
Brushed
Features
Blower Feature, Lock-On Hose, Onboard Accessory Storage
Sound Level
Not Rated
Air Watts
150 W
Current
8.1 A
Includes
(5) 8 Gallon High Efficiency Disposable Filter Bag (90671, Type H), 10 in Wet/Dry Nozzle (90621), 7 ft x 1.25 in Diameter Lock-On(R) Hose with Curved End (90565), (2) 1.25 in Diameter Extension Wands, Crevice Tool (90616), Dolly Tool Storage Ultra-Web(R) Cartridge Filter (90350, Type X), Foam Sleeve (90585 Type R), Gulper Nozzle (90619)
Vacuum Power Source
Corded
Vacuum Air Flow
65 cfm

Description

Shop Vacuum,120 V,145 cfm,12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.