Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Shop Vacuum, 55 gal Tank Size, Steel, 2 in Hose Dia, 12 ft Hose

  • Mfr # 9700506

  • Zoro # G202749766


product price: $1,088.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
95 in
Tank Material
Steel
Tank Size
55 gal
Vacuum Hose Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700506
Zoro #
G202749766
UPC #
026282600141
Country of Origin
United States

Dimensions

Tank Size
55 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
12 ft
Power Cord Length
35 ft

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
95 in
Tank Material
Steel
Vacuum Collection Type
Bagless
Number of Motor Stages
2
Peak Horsepower
3 hp
Voltage
120 V
Frequency
60 HZ
Weight
83.2 lb
Standards
cULus
Motor Efficiency Type
Brushed
Vacuum Power Source
Corded
Application
Hospital Cleaning, Hotels
Vacuum Air Flow
80 cfm
Includes
12 ft x 1.5 in Diameter Crush Resistant Hose, Claw Utility Nozzle (91961), Right Angle Connector Ultra-Web(R) Cartridge Filter (90350, Type X)
Air Watts
230 W
Plug Type
Three Prong
Current
11 A
Vacuum Filtration Type
Standard

Description

Shop Vacuum,120 V,80 cfm,35 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.