Zoro Homepage

Shuter Carry File 300 sheets 11.2 W x 13.5 D x 1 H

  • Mfr # 1010950

  • Zoro # G908542760


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
Plastic
Width
11.2 In
Height
1 In
Color
Clear
Features
Clear Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010950
Zoro #
G908542760
UPC #
726420109504
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.2 In
Height
1 In
Length
13.4 In

Details

Item
Storage Case
Material
Plastic
Color
Clear
Features
Clear Case

Description

Livinbox everyday carrying case is designed for letter size paper office applications as it prevents damaged paper and print outs for meetings. Label area easily identifies subject matter while stowed away on a shelf. Two secure plastic clips with rounded corners ensure documents stay secure, dry and damaged free when traveling. Semi-Transparent Shell design and its made of strong non toxic virgin polypropylene plastic. Holds 300 sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.