
Shuter Carry File 300 sheets Legal 13.8 W x 10.6 D x 1.8 H
Mfr # 1010951
Zoro # G508542788
product price:Â $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Material
Plastic
Width
13.8 In
Height
1.8 In
Color
Clear
Features
Clear Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010951
Zoro #
G508542788
UPC #
726420109511
Country of Origin
Taiwan, Province of China
Dimensions
Width
13.8 In
Height
1.8 In
Length
10.6 In
Details
Item
Storage Case
Material
Plastic
Color
Clear
Features
Clear Case
Description
Livinbox everyday carrying case is designed for legal size paper office applications as it prevents damaged paper and print outs for meetings. Label area easily identifies subject matter while stowed away on a shelf. Two secure plastic clips with rounded corners ensure documents stay secure, dry and damaged free when traveling. Semi-Transparent Shell design and its made of strong non toxic virgin polypropylene plastic. Holds 300 sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.