Sit Stand Office Task
Mfr # 1010381
Zoro # G1512119
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
300 lb
Seat Material
Fabric
Seat Height Range
24 in to 33 in
Standards
BIFMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010381
Zoro #
G1512119
UPC #
726420103816
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
24 in to 33 in
Overall Height
24 in
Seat Depth
9 3/4 in
Seat Diameter
15 1/2 in
Overall Depth
16 in
Maximum Seat Height
33 in
Adjustable Seat Height
Yes
Minimum Seat Height
24 in
Overall Width
16 in
Description
Sit Stand Office Task, Base Design Round Pedestal, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 33 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 15 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.