Zoro Homepage

Tool Trolley Heavy Duty with Flip-Out Strage Bins

  • Mfr # 1011108

  • Zoro # G422811113


product price: $492.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011108
Zoro #
G422811113
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ShopSol Heavy Duty (450lb capacity) stool is designed for mechanic and shop applications that require low height work tasks that allow user to be ergonomically positioned with back lumbar support. Includes (16) Flip-Out Storage Bins, plus 3.5in thick vinyl seat and dual back bar backrest. (16) FO-308 Small Parts Storage Bins with (8) Bins on each side of the Tool Trolley, 1in diameter welded & chrome plated steel frame designed to meet 450lb seating capacity. Removable steel storage tray for tools or parts while working on the project. Dual bar back rest to promote lumbar support working at low height levels. 3in diameter industrial castors - two (2) with locks. Meets and Exceeds ANSI BIFMA testiung standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.