
Workbench Chair, Five Star Base Del, Adj
Mfr # 1010323
Zoro # G1512450
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Workbench Chairs
Seat Height Range
19" to 27"
Backrest
Adjustable Backrest
Caster Type
Non-Marking Glides
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010323
Zoro #
G1512450
UPC #
726420103236
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
19" to 27"
Overall Height
36"
Details
Office Chair Style
Workbench Chairs
Backrest
Adjustable Backrest
Caster Type
Non-Marking Glides
Item
Workbench Chair,Five Star Base Del,Adj
Material
Polyurethane
Frame Material
Nylon
Weight Capacity
300 lb.
Style
Workbench Chair
Description
Workbench Chair,Five Star Base Del,Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.