Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Chair, Vinyl Seat, Back

  • Mfr # 3010002

  • Zoro # G1512493


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Workbench Chairs
Seat Height Range
29" to 34"
Caster Type
Non-Marking Glides
Material
vinyl
Weight Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010002
Zoro #
G1512493
UPC #
726420102383
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
29" to 34"
Overall Height
42"

Details

Office Chair Style
Workbench Chairs
Caster Type
Non-Marking Glides
Item
Workbench Chair,Vinyl Seat,Back
Material
vinyl
Weight Capacity
300 lb.
Frame Material
Chrome
Style
Workbench Chair

Description

Workbench Chair,Vinyl Seat,Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.