
Workbench Chair Vinyl Seat Backrest Deluxe Ergonomic Adj. 300 lb. seat Cap. footring Locking Casters
Mfr # 1010938
Zoro # G108542782
product price: $422.99
/eaKey Features
Seat Width
25 In
Seat Depth
25 In
Back Height
49 In
Color
Black
Material
Vinyl, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010938
Zoro #
G108542782
UPC #
726420109382
Country of Origin
Taiwan, Province of China
Dimensions
Seat Width
25 In
Seat Depth
25 In
Back Height
49 In
Overall Length
25 In
Details
Color
Black
Item
Chair
Material
Vinyl, Steel
Features
300 lbs.
Standards
ANSI-BIFMA
For Use With
Manufacturing and Assembly
Includes
Vinyl Backrest and Vinyl seat
Description
ShopSol workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable vinyl seat construction is designed to offer a comfortable seat in a work space application. Single lever pneumatic height adjustment from 25 to 35 reaches the majority of workplace applications and back depth, float and seat tilt provide proper ergonomic positioning in the workspace. Rugged reinforced molded nylon base includes non marking glides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.