Civitas ZUMA Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat
- Mfr # CZ18
- Zoro # G004192128
product price:
$
146.99
/ea
Sold in multiples of 4 for
$587.96
Key Features
Width
20.38 in.
Height
31.88 in.
Material
Molded Polypropylene Shell
Length
21.25 in.
Style
Classroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZ18
- Zoro #
- G004192128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20.38 in.
- Height
- 31.88 in.
- Length
- 21.25 in.
Details
- Material
- Molded Polypropylene Shell
- Style
- Classroom Chair
- Frame
- Chrome
- Seat Color
- Black
Description
Virco®'s Civitas® Line Combines A Selection Of Our Most Popular Seating With Stylish Legs For A Casually Chic And Inviting Effect. Designed To Meet The Needs Of The New Educational Commons - Including Cafeterias, Dining, Libraries, Media Centers And Related Environments - Virco®'s Civitas® Chairs Are A Great Furniture Solution For These Spaces.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.