Workbench Econ.Polyurethane Chair 23 in to 33 in Seat Ht. Hard Fl. Caster 300 lbs. Seat Cap. Casters

  • Mfr # 1010824

  • Zoro # G008542783


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Seat Width
26 In
Back Height
51 In
Color
Black
Material
polyurethane
Standards
ANSI-BIFMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010824
Zoro #
G008542783
UPC #
726420108248
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
26 In
Back Height
51 In
Overall Length
26 In

Details

Color
Black
Item
Workbench Chair
Material
polyurethane
Standards
ANSI-BIFMA
For Use With
Manufacturing and Assembly
Features
300 lbs.
Includes
Polyurethane Seat and Back

Description

ShopSol workbench chair is ideal for rugged environments. Polyurethane seat and back construction is designed to resist punctures, tears and moisture absorption. Ergonomic designed components fit the majority of body types that allow multiple height adjustments. Incudes twin wheel hard floor casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.