This item is Discontinued.

Shoreline Marine Bilge Pump Switch 3Way Panel SL52268

Bilge Pump Switch 3Way Panel (Discontinued)

  • Mfr # SL52268
  • Zoro # G707978135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL52268
Zoro #
G707978135
UPC #
13893522689
Country of Origin
Taiwan, Province of China

Description

Shoreline Marine 10 Amp Breaker OnOffAuto SL52268 Bilge Pump Switch 3 Way Shoreline Marines 3 Position Bilge Pump Switch is an OnOffOn design Its meant for applications where the bilge pump is equipped with an automatic float switch and you want the ability to turn the pump on manually, turn it off completely or to leave it set in the automatic mode operating from a float switch The pumps automatic float switch can be either a remote or a selfcontained style switch Two separate lights on the panel illuminate to indicate when either the manual or auto setting of the circuit is engaged, there is no light present when the switch is in the off position An integral circuit breaker is located right on the panel to protect the entire bilge pump circuit from over loading, easy to reset with a touch of a button Requires a 1 14 x 2 12 cut out with 1 12 depth clearance to flush mount For use with Automatic Bilge System with Automatic Pumps or External Float Switches NOTE The circuit breaker is intentionally on the negative side of the switch this is not a defect, circuit protection can reside on either the positive or negative side of a DC circuit You have to cut a hole, make 5 wire connections, drill 4 small holes and install 4 small screws For most doityourselfers this is pretty easy We state that a 1 14 X 2 12 cut out is needed with 1 12 of depth required The cut out is correct and the Depth needs to be changed to 2 14 vs 1 12 Shoreline Marine SL52268

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.