Bulk Box of 100 x Lined/Plain SUPERTOUGH 8" x 12" Lapboards, with Pens, Erasers, Cleaner, 100PK
- Mfr # B/SRLX
- Zoro # G723723566
product price:Â
$
873.99
/pk of 100, $8.74/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Polypropylene
Color
Whiteboards, Black Ink Markers
Includes
100 Whiteboards, 100 Pens, 100 Erasers, Cleaner
Size
8.27 x 11.69 in boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B/SRLX
- Zoro #
- G723723566
- UPC #
- -
- Country of Origin
- United Kingdom
- Gauge Case Material
- Polypropylene
- Color
- Whiteboards, Black Ink Markers
- Includes
- 100 Whiteboards, 100 Pens, 100 Erasers, Cleaner
Dimensions
- Size
- 8.27 x 11.69 in boards
Description
Help your pupils write it right both in and out of the classroom with SUPERTOUGH lined Show-me boards-designed to handle active environments like playgrounds, field trips, or floor work. These boards are 85% thicker than standard Show-me boards, offering added durability without compromising on usability. Each board features an ultra-smooth, glossy surface that ensures easy writing and quick erasability. Every board comes with a marker and mini foam eraser, while each box includes a helpful guide to get the most out of your board and a bottle of Show-me cleaner to keep them in top condition. The entire pack is eco-conscious, with plastic-free, fully recyclable packaging and 100% recyclable polypropylene boards. The Show-me student markers and trusted by schools and designed for small hands, featuring a slim barrel, extra-hard nib, and nib-stop to prevent tip damage. The lightweight, soft mini foam erasers are gentle on boards and perfect for little learners. This great-value bulk box is ideal for classrooms and suitable for any subject. Bulk Box of 8.27" x 11.69" Lined/Plain SUPERTOUGH dry erase lapboards contains 100 sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.