Shop BAZIC PRODUCTS
See all product information
Create Account
3-Ring Pencil Pouch with Mesh Window, Retro Pastel Colors, 4PK
- Mfr # 810
- Zoro # G223723684
product price:Â
$
13.89
/pk of 4, $3.47/ea
Key Features
Size
9.8 in x 7 in
Color
Assorted Pastel
Gauge Case Material
Polyester
Includes
4 Pencil Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810
- Zoro #
- G223723684
- UPC #
- 194629162277
- Country of Origin
- China
Dimensions
- Size
- 9.8 in x 7 in
Details
- Color
- Assorted Pastel
- Gauge Case Material
- Polyester
- Includes
- 4 Pencil Pouches
Description
Stay organized in style with this durable and colorful zippered pouch, measuring 9.8" x 7". Made from tough, scratch-resistant 600D polyester, it features reinforced three-ring holes so you can easily store it in any standard binder. The single zippered compartment includes a mesh window, allowing you to see contents at a glance for quick access. Designed with safety in mind, it's made from non-toxic materials and includes a high-quality zipper closure to keep your items secure. Perfect for storing small essentials like pens, pencils, crayons, markers, business cards, receipts, charging cables, flash cards, and more. Ideal for students, teachers, kids, and adults alike, this pouch makes organizing simple and fun. Sold as a pack of 4 in assorted pastel colors (color randomly selected; no color choice available).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.