Shop SHOW-ME
See all product information
Create Account
Mini Foam Erasers, 100PK
- Mfr # MFE100
- Zoro # G423723743
product price:Â
$
134.99
/pk of 100, $1.35/ea
Free Shipping & Returns
Key Features
Includes
100 Foam Erasers
Color
Gray
Size
2.95x1.96x0.7 in
Gauge Case Material
Expanded Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFE100
- Zoro #
- G423723743
- UPC #
- -
- Country of Origin
- United Kingdom
- Includes
- 100 Foam Erasers
- Color
- Gray
- Gauge Case Material
- Expanded Foam
Dimensions
- Size
- 2.95x1.96x0.7 in
Description
Show-me mini foam erasers are thoughtfully designed for young learners and the demands of busy classrooms. Their super lightweight construction makes them easy for small hands to grip and use independently, promoting confidence and classroom engagement. The soft foam material is gentle to prevent any accidental injuries while being tough on drywipe ink, effortlessly wiping surfaces clean. With a simple yet effective design, these erasers are the perfect companion for whiteboards in any subject or learning environment, delivering reliable performance day after day. This pack contains 100 mini foam erasers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.