Shop SHOWA
See all product information
Create Account
Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, L, 1 Pair
Mfr # 727-09
Zoro # G5265452
product price:Â
$
1.55
/pr
Sold in multiples of 12 for $18.60
Key Features
Color
Green
Size
L
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727-09
- Zoro #
- G5265452
- UPC #
- 038054632397
- Country of Origin
- Guatemala
Dimensions
- Size
- L
- Glove Size
- 9
- Glove Length
- 13 in
- Glove Thickness
- 15 mil
- Length
- 13"
- Size - Numeric
- 9
Description
Chemical-Resistant Gloves, Nitrile, Fully, 15 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.