Showa
14" Chemical Resistant Gloves, Neoprene, L, 1 PR
Mfr # 3416-10
Zoro # G6603499
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Neoprene
- Glove Liner Material HPPE
- Glove Thickness 67.32 mil
- Length 14"
- Cuff Style Gauntlet
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR 3416-11
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR NSK24-08
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR 730-09
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, L, 1 PR 640L-09
- SHOWA 12" Chemical Resistant Gloves, Nitrile, L, 1 PR 707D-09
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR 730-07
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR CN750XL-10
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves 747-08
- SHOWA Chem Glove Nitrile Sm 730-07.RT
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR 88-394
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR 58-335
- Showa Chemical Resistant Gloves