Showa

19" Chemical Resistant Gloves, Nitrile, 9, 1 PR


product price: $7.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
  • Glove Length 19 in
  • Glove Thickness 22 mil
  • Supported / Unsupported Unsupported
  • Resists Abrasion, Cut Resistance, Puncture
See all product information

Product Information

Dimensions

Glove Length 19 in
Glove Size 9

Details

Application Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Glove Thickness 22 mil
Supported / Unsupported Unsupported
Resists Abrasion, Cut Resistance, Puncture
Glove Texture Location Palm and Fingers
Item Chemical Resistant Gloves
Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016
Color Green
Glove Hand Style Left and Right
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 3
Glove Coating Finish Bisque
Insulated No
Accelerator Free No
Glove Texture Bisque
Touchscreen Compatible No
ANSI/ISEA Puncture Force 60 N
Surface Resistivity Not Tested
ANSI/ISEA Abrasion Cycles 20,000
Max. Temp. Not Rated
Glove Liner Material Unlined
Electrostatic Properties Static Dissipative
Silicone-Free Yes
Glove Construction Rubber
EN ISO 374 Chemical Rating Type A - JKLOPT
Glove Materials Nitrile
Series 747
Low-Profile Impact Protection No
Chlorinated/Non Chlorinated Chlorinated
Dual Layer No
Cuff Style Gauntlet
Min. Temp. Not Rated
Sterile/Non-Sterile Non-Sterile
Latex-Free Yes
Glove Coating Color Green
EN 388 Impact Rated No
Biodegradable Non-Biodegradable
Triple Layer No
Brand and Series Showa 747
Wear-Indicating No
Anti-Static No
EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi, Virus

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 19 in, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Cut Resistance, Puncture, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.