This item is Discontinued.

Showa 32" Chemical Resistant Gloves, PVC, XL, 1 PR 6780-20-10

32" Chemical Resistant Gloves, PVC, XL, 1 PR (Discontinued)

  • Mfr # 6780-20-10
  • Zoro # G5976300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6780-20-10
Zoro #
G5976300
UPC #
038054404307
Country of Origin
Guatemala

Dimensions

Size
XL
Glove Size
XL
Glove Length
32"
Glove Thickness
60 mil
Length
32"

Details

Item
Chemical Resistant Gloves
Color
Black
Chemical Resistant Glove Material
PVC
Glove Materials
Neoprene
Latex-Free
No
Cuff Style
Gauntlet
Glove Texture
Smooth
Standards
Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
Resists
Acids, Animal Fats, Bases, Caustics, Chemicals, Detergents, Oils
Supported / Unsupported
Supported
Insulated
Yes
Glove Hand Style
Left and Right
Glove Texture Location
Fully
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
0
ANSI/ISEA Abrasion Level
4
EN ISO 374 Chemical Rating
Type A - AJKLMT
Accelerator Free
No
Brand and Series
Showa 6780-20
Min. Temp.
Not Rated
Dual Layer
No
Series
6780-20
Triple Layer
No
ANSI/ISEA Abrasion Cycles
3,000
Anti-Static
No
Electrostatic Properties
Static Dissipative
EN 388 Impact Rated
No
Wear-Indicating
No
Glove Construction
Rubber
Glove Insulation Material
Cotton
Touchscreen Compatible
No
Low-Profile Impact Protection
No
Silicone-Free
No
Chlorinated/Non Chlorinated
Non Chlorinated
Glove Liner Material
Cotton
Sterile/Non-Sterile
Non-Sterile
Biodegradable
Non-Biodegradable
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical Resistant Gloves, PVC, Fully, 60 mil, 32 in, Cuff Gauntlet, Lining Acrylic, Glove Size L, Color Black, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Acids, Animal Fats, Bases, Caustics, Chemicals, Detergents, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.