719B Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Blue, L, 1 PR

  • Mfr # 719B-09

  • Zoro # G912648335


product price:  $1.75
/pr

Key Features

Color
Blue
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719B-09
Zoro #
G912648335
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
13 in
Glove Thickness
11 mil
Thickness
11 mil
Size
L
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Diamond
Series
719B
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
EN ISO 374-5 Microorganism Protection Type
Virus
Glove Texture Location
Palm and Fingers
Glove Coating Coverage
Full
Glove Coating Material
Nitrile
Glove Coating Finish
Diamond
Insulated
Not Insulated
Brand and Series
ChemRest
EN ISO 374 Chemical Rating
Type A - JKNOPT
Silicone-Free
Contains Silicone
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 11 mil, 13 in, Glove Size L, Color Blue, Unsupported, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.