Shop SHOWA
See all product information
Create Account
719B Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Blue, XS, 1 PR
- Mfr # 719B-06
- Zoro # G212648370
product price:Â
$
1.75
/pr
Key Features
Color
Blue
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719B-06
- Zoro #
- G212648370
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- XS
- Glove Length
- 13 in
- Glove Thickness
- 11 mil
- Thickness
- 11 mil
- Size
- XS
- Size - Numeric
- 6
- Bottle Size
- XS
- Size - Alpha
- XS
Description
Chemical-Resistant Gloves, Palm and Fingers, 11 mil, 13 in, Glove Size XS, Color Blue, Unsupported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.