719B Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Blue, M, 1 PR

  • Mfr # 719B-08

  • Zoro # G312648379


product price:  $1.75
/pr

Key Features

Color
Blue
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719B-08
Zoro #
G312648379
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
13 in
Glove Thickness
11 mil
Thickness
11 mil
Size
M
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Diamond
Series
719B
Supported / Unsupported
Unsupported
Brand and Series
ChemRest
Glove Coating Material
Nitrile
Insulated
Not Insulated
Silicone-Free
Contains Silicone
Glove Texture Location
Palm and Fingers
EN ISO 374-5 Microorganism Protection Type
Virus
EN ISO 374 Chemical Rating
Type A - JKNOPT
Glove Coating Coverage
Full
Glove Coating Finish
Diamond
Glove Liner Material
Unlined
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 11 mil, 13 in, Glove Size M, Color Blue, Unsupported, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.