This item is Discontinued.

Showa 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green 7705PFTM

7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (Discontinued)

  • Mfr # 7705PFTM
  • Zoro # G207467214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7705PFTM
Zoro #
G207467214
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Palm Thickness
4 mil
Length
9.5in

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
7705PFT
Texture
Textured
Texture Location
Fingertips

Description

The NDEX Free is the world's first accelerator free high visibility disposable nitrile glove Developed by SHOWA Best to the same exacting standards of its NDEX family of hand protection, NDEX Free's patented accelerator free formulation creates a luminous, fun, yet PPEconscious, high visibility green glove The hivis color is great for jobs where increased visibility and colorcoded operations are critical With new textured fingertips, NDEX Free provides laboratory, pharmaceutical and industrial workers an acceleratorfree option with greater grip, comfort and dexterity that is not made with natural rubber latex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.