
9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (Discontinued)
- Mfr # 9905PFL
- Zoro # G602679861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9905PFL
Zoro #
G602679861
UPC #
38054689292
Country of Origin
United States
Dimensions
Size
L
Palm Thickness
6 mil
Length
11 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
9905PF
Description
N-DEX Ultimate Powder-Free Nitrile Gloves provide excellent sensitivity, dexterity and comfort. Gloves are made from 100% nitrile rubber and feature a rolled cuff. USDA accepted, medical-grade gloves. 6-mil, 11"L. Pkg. of 50 gloves. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.