Showa

Arc Flash Gloves, Neoprene, M, Blk/Gray, PR


product price: $19.29
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 10 in
  • Cuff Style Knit
  • Material and Fibreglass with Neoprene Palm Coating, Kevlar(R), Modacrylic
  • Thickness 13 ga
  • Max. Temp. 482 Degrees F
See all product information

Product Information

Dimensions

Size M ( 8 )
Length 10 in
Glove Size M
Glove Length 10 in

Details

Item Arc Flash Gloves
Cuff Style Knit
Material and Fibreglass with Neoprene Palm Coating, Kevlar(R), Modacrylic
Thickness 13 ga
Max. Temp. 482 Degrees F
Standards NFPA 70E
Cuff Knit Wrist
ATPV Rating 9.2 cal/sq cm
Color Black/Gray
Hazard Risk Category (HRC) 2
Application Electrical Maintenance, Fracking, Handling Metal and Wire, Handling Warm and Hot Components, Resistance Welding
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Cut Level A4
ANSI/ISEA Puncture Level 4
Glove Material Color Gray
Thumb Sweat Wipe No
Includes ID Panel No
EN 388 Rating 3X31C
ANSI/ISEA Abrasion Cycles 1,000
Water Resistant No
Glove Construction Seamless Knit
Includes Pull Strap No
Glove Coating Material Neoprene
Waterproof No
Brand and Series Showa 240
Glove Coating Coverage Palm
Includes Double Palm No
Silicone-Free No
ANSI/ISEA Cut Load 1,001 g
Glove Liner Material Aramid
Includes Padded Palm No
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Reflective Backing No
Leather Glove Liner Type Aramid Liner
Glove Coating Finish Sandy
Latex-Free Yes
ANSI/ISEA Puncture Force 100 N
Series 240
Anti-Static No
Glove Materials Fiberglass/Kevlar(R)/Modacrylic
Glove Coating Color Black
Touchscreen Compatible No
High-Visibility No
Hand Style Left and Right
Knit Material Kevlar(R)
Reversible No
Hand Protection Style Glove
Glove Coating Cover Palm
Glove Lining Material Aramid
Arc Flash PPE Category 2
Hem Style Finished
Includes Finger Fourchettes No
Insulated No
Palm Type Grip Coated
Includes Reinforced Thumb Crotch No
Knit Material Color Gray
Sold As Pair
Double-Dipped No
Coating Type Dipped
Lint-Free No
ANSI/ISEA Cut Level - 2011 4

Description

Arc Flash Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X31C, Standards CAT III CE 2777, NFPA 70E, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.