Chemical Resistant Gloves, Cut Level 2 , 9 1 PR

  • Mfr # 495L-09

  • Zoro # G1195507


product price:  $19.19
/pr
Sold in multiples of 60 for $1,151.40

Key Features

Chemical Resistant Glove Material
PVC
Glove Materials
PVC
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
2
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495L-09
Zoro #
G1195507
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
PVC
Glove Materials
PVC
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
2
ANSI/ISEA Puncture Level
2
Gauge
10
Suggested Use Environment
Dry
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.