
Shop SHOWA ATLAS
See all product information
Showa Work Gloves, L, Reinforced Crotch Thumb, Knit Wrist Cuff, Natural Rubber Coating, Black/Gray
Mfr # 330L-09.RT
Zoro # G213762693
product price:Â $7.59
/eaKey Features
Glove Size
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330L-09.RT
Zoro #
G213762693
UPC #
713740031394
Country of Origin
Malaysia
Dimensions
Glove Size
L
Description
Showa Work Gloves, Ergonomic, L, Coating Material: Natural Rubber, Black/Gray, Thumb Type: Reinforced Crotch, Cuff Type: Knit Wrist, Lining Material: Cotton/Polyester, 10 ga Thick, Resists: Abrasion
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts,
which is known to the State of California to cause cancer, and n-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.