Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Black, 1 PR

  • Mfr # 6781R-06-10

  • Zoro # G7247088


product price: $28.15
/pr

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
Neoprene
Lining
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6781R-06-10
Zoro #
G7247088
UPC #
038054476809
Country of Origin
Guatemala

Dimensions

Size
L
Glove Size
L
Glove Length
18 in
Glove Thickness
131.89 mil
Length
18 in
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Lining
Cotton
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Grain
Series
6781R
Standards
Cat. III 2777, EN 388:2016 3121X, EN ISO 374-1:2016/Type A AJKLMT, ISO 374-5:2016, EN 407 3132XX, EN 511 11X, TAA Compliant
Supported / Unsupported
Supported
Application
Chemical Handling, Handling Items in Hot or Cold Liquids, Refining
Palm Construction
Wrinkle Finish
Coating Material
Neoprene
Glove Hand Style
Left and Right
Dual Layer
Dual Layer Included
Brand and Series
Showa 6781R
Triple Layer
Includes Triple Layer
Insulated
Insulated
Anti-Static
Anti-Static Not Included
ANSI/ISEA Puncture Force
60 N
Glove Liner Material
Cotton
Wear-Indicating
Wear-Indicator Not Included
EN ISO 374 Chemical Rating
Type A - AJKLMT
Touchscreen Compatible
Not Touchscreen Compatible
Glove Coating Coverage
Full
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Glove Construction
Rubber
Electrostatic Properties
Static Dissipative
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
3,000
Max. Temp.
500 Degrees F
Min. Temp.
Not Rated
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Insulation Material
Foam
Sterile/Non-Sterile
Non-Sterile
Glove Coating Finish
Grain
Glove Texture Location
Fully
EN 388 Impact Rated
Not EN 388 Impact Rated
Accelerator Free
Contains Accelerators
Silicone-Free
Silicone-Free
Glove Coating Color
Black
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Material
Neoprene

Description

Chemical-Resistant Gloves, Fully, 131.89 mil, 18 in, Glove Size L, Color Black, Supported, Standards Cat. III 2777, EN 388:2016 3121X, EN ISO 374-1:2016/Type A AJKLMT, ISO 374-5:2016, EN 407 3132XX, EN 511 11X, TAA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.