
Framer Max Wellington - Men - CT EH WP SR SF - Brown - 17EE
Mfr # A8204-17EE
Zoro # G622926532
product price:Â $159.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men
Footwear Closure Type
Pull On
Color
Brown
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8204-17EE
Zoro #
G622926532
UPC #
198311021316
Country of Origin
Cambodia
Dimensions
Size
17
Footwear Width
2E
Details
Toe Type
Composite
Gender
Men
Footwear Closure Type
Pull On
Color
Brown
Removable Insole
Yes
Liner Material
Moisture Wicking Mesh
Standards
CT, EH, WP, SR, SF
Item
Wellington
Waterproof
Yes
Upper Material
Leather
Metatarsal Guard
No
Midsole Material
PU
Style Number
A8204
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.