Chemical Resistant Gloves, Neoprene, 13 in L, Black, 1 PR

  • Mfr # 723M-08

  • Zoro # G302679949


product price:  $3.69
/pr
Sold in multiples of 3 for $11.07

Key Features

Color
Black
Glove Materials
Neoprene
Glove Length
13 in
Outside Diameter
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
723M-08
Zoro #
G302679949
UPC #
38054428280
Country of Origin
Guatemala

Dimensions

Glove Length
13 in
Outside Diameter
0.35

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene

Description

Protect your hands from a wide range of oils and chemicals with these Showa Chloro-Flex 24-mil Flock-Lined Neoprene Gloves. 13"L. Black. Available sizes: S (7), M (8), L (9) or XL (10).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.